Beli selang hidrolik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mr. Flex Steel Wire Braided Hydraulic Hose R1 Series
    Mulai

    Rp34.900

    Mr. Flex Steel Wire Braided Hydraulic Hose R1 Series
    Deskripsi:
    Tube: Hydrauluc oil resistant special sythetic rubberReinforcement: high tensile steel wire braidCover: Oil, abrasion and weather resistant wrapped synthetic rubber
    atribut:
    • Working Temperature (°C): -40 ~ +121
  2. Mr. Flex Multispiral Hydraulic Hose
    Mulai

    Rp149.900

    Mr. Flex Multispiral Hydraulic Hose
    Deskripsi:
    Tube: Hydraulic fluids on a mineral,vegetable oil and glycol basic resitant special synthetic rubberReinforcement :4 High tensille steel spiralsCover : Hydraulic oil, abrasion and weather resistant wrapped synthetic rubber
    atribut:
    • Working Temperature (°C): -40 ~ +121
  3. Maxxflex Oil Delivery Hose 250 PSI
    Rating:
    100% of 100
    (1)
    Mulai

    Rp99.900

    Maxxflex Oil Delivery Hose 250 PSI
    Deskripsi:
    Used for delivery and transfer of a wide range of pertroleum products up to 50% aromatic content and up to maximum working +100°C
    atribut:
    • Working Pressure (psi): 250
    • Bursting Pressure (psi): 450
    • Temperature Range (°C): -40 to +100
    • Cover: Black, Smooth (wapped Finish) High Grade Chloroprene Rubber, Compounded for an Excellent Resistance to Weather, Ozone, Abrasion and Oil
    • Coils (m): up to 60, Continuous Length
  4. Bridgestone Hydraulic Hose (KB Series)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp75.900

    Bridgestone Hydraulic Hose (KB Series)
    Deskripsi:
    For conveying fluid, especially oil. Made from nylon material and polyurethane cover.
  5. Mr. Flex Steel Wire Braided Hydraulic Hose R5 Series
    Mulai

    Rp49.900

    Mr. Flex Steel Wire Braided Hydraulic Hose R5 Series
    Deskripsi:
    Tube : Hydraulic oil resistant special synthetic rubberReinforcement : Syntetic textile and high tensile 1 steel wire braidCover : Oil and weather resistant synthetic rubber impregnated cotton braid
    atribut:
    • Working Temperature (°C): -40 ~ +121
  6. AEROQUIP Hydraulic Hose Assembly
    Mulai

    Rp649.900

    AEROQUIP Hydraulic Hose Assembly
    Deskripsi:
    Hydraulic hose caps cover and seal the ends of hydraulic hose fittings to keep out dust, dirt, and other contaminants. These accessories have a female-threaded end that connects to the male-threaded end of compatible hydraulic hose fittings. They are typically used to protect hydraulic components from damage while in storage or during transport.
    atribut:
    • UNSPSC: 40142005
    • Compatible Chemicals: Air; Automatic Transmission Fluid; Diesel Fuel; Ethylene Glycol; Fresh Water; Fuel Oil; Gasoline; Hydraulic Fluid (Petroleum); Hydraulic Fluid (Synthetic); Kerosene; Lithium Grease; Lubricated Air; Mineral Oil; Motor Oil; Salt Water
    • Hose Color: Black
    • Hose Configuration: Coupled Assembly
    • Hose Cover Material: Synthetic Rubber
    • Hose Fitting A Material: Carbon Steel
    • Hose Fitting B Material: Carbon Steel
    • Hose Reinforcement Material: Carbon Steel
    • Temperature Range (°F): -40 to 212
  7. Enerpac Hydraulic Hose Assembly
    Mulai

    Rp3.799.900

    Enerpac Hydraulic Hose Assembly
    Deskripsi:
    Enerpac H700 hydraulic hose assemblies are designed to exhibit low volumetric expansion under pressure, which helps maintain the efficiency of the hydraulic system. They come with NPTF (National Pipe Taper Fuel) fittings installed on the ends of the hoses and are ready to connect to equipment. These hoses are used for transferring petroleum- and water-based fluids in hydraulic systems. They have crimped-on rubber strain relief on the ends of the hose that helps extend its life. These hoses have a thermoplastic tube and an abrasion-resistant polyurethane cover. They are reinforced with two layers of steel wire braids.
  8. Sunflex Hose Hydraulic (Selang Hidrolik)
    Mulai

    Rp18.900

    Sunflex Hose Hydraulic (Selang Hidrolik)
    atribut:
    • Application: High Pressure Hydraulic Oils, Air And Water
    • Cover: Synthetic Rubber - Abrasion, Ozone And Weather Resistant
    • Tube: Synthetic Oil Resistant Rubber
  9. Bridgestone Hydraulic Hose (PA28 Series)
    Mulai

    Rp129.900

    Bridgestone Hydraulic Hose (PA28 Series)
    Deskripsi:
    For conveying fluid, especially oil with transmit force within hydraulic machinery.
    atribut:
    • Maximum Working Pressure (MPa): 27.5
    • Minimum Bursting Pressure (MPa): 110
  10. Enerpac Hydraulic Hose 700 Bar with CH-604, 3/8 NPT, .25inch I.D.
    Mulai

    Rp4.599.900

    Enerpac Hydraulic Hose 700 Bar with CH-604, 3/8 NPT, .25inch I.D.
    Deskripsi:
    Product Lines : Industrial Tools- For demanding applications, featuring a 4:1 safety factor- Maximum working pressure of 10,000 psi- Outside jacket is polyurethane, to provide maximum abrasion resistance- Exhibits low volumetric expansion under pressure to enhance overall system efficiency- Vinyl strain relief guard on both ends of hose to improve life and durability on all models.
    atribut:
    • Internal Diameter (mm): 6.4
    • Hose Oil Capacity (cm³): When using greater hose lengths, it is sometimes necessary to fill the pump reservoir after filling the hoses. To determine the hose oil capacity, use the following for 6,4 mm inside diameter hoses: Capacity (cm3) = 32,1699 x Length (m)
    • End One Coupler (inch): 3/8 NPTF
  11. Sunflex Rubber Hose Hydraulic R1 (Selang Hidrolik)
    Mulai

    Rp88.900

  12. Mr. Flex Steel Wire Braided Hydraulic Hose R2 Series
    Mulai

    Rp49.900

    Mr. Flex Steel Wire Braided Hydraulic Hose R2 Series
    Deskripsi:
    Tube: Hydrauluc oil resistant special sythetic rubberReinforcement: high tensile steel wire braidCover: Oil, abrasion and weather resistant wrapped synthetic rubber
    atribut:
    • Working Temperature (°C): -40 ~ +121
  13. Continental Hydraulic Hose Assembly
    Mulai

    Rp999.900

    Continental Hydraulic Hose Assembly
    atribut:
    • UNSPSC: 31160000
  14. KRISBOW Mesin Press Hidrolik Bench Type
    Mulai

    Rp7.799.900

    KRISBOW Mesin Press Hidrolik Bench Type
    atribut:
    • Type: Press
    • Dimensions (mm): 680x500x1070
    • Capacity (t): 10
    • Max. Material Height (mm): 340
    • Max. Material Width (mm): 330
    • Oil Tank Capacity (L): 1.5
    • Piston Stroke (mm): 175
  15. WAKASA Dongkrak Hidrolik
    Mulai

    Rp1.999.900

    WAKASA Dongkrak Hidrolik
    atribut:
    • Application For: UNIVERSAL (All Type)
  16. Mr. Flex Hose Braid PU (Selang PU / Selang Benang)
    Mulai

    Rp18.900

    Mr. Flex Hose Braid PU (Selang PU / Selang Benang)
    atribut:
    • Color: Assorted
    • Working Pressure at 70°F (psi): 120
    • Temperature Range (°C): -20 to 60
  17. NCR Fuel Hose
    Mulai

    Rp899.900

    NCR Fuel Hose
    Deskripsi:
    For conveying fuel/oil automotive lines and for general usage in contact with fuel/oil.
    atribut:
    • Length (m): 50
  18. Tochigiya Gas Spring
    Rating:
    100% of 100
    (3)
    Mulai

    Rp659.900

    Tochigiya Gas Spring
    Deskripsi:
    A gas spring that can generate an almost constant spring force over a long compression stroke.
  19. American Tool Hydraulic Bottle Jack (Dongkrak Botol)
    Mulai

    Rp259.900

    American Tool Hydraulic Bottle Jack (Dongkrak Botol)
    Deskripsi:
    > Use in vertical, angular, horizontal positions
  20. Mitsuboshi V-Belt Maxstar Wedge (Vanbelt)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp42.900

Daftar Harga selang hidrolik Terbaru November 2026
Mr. Flex Steel Wire Braided Hydraulic Hose R1 SeriesRp34.900
Mr. Flex Multispiral Hydraulic HoseRp149.900
Maxxflex Oil Delivery Hose 250 PSIRp99.900
Bridgestone Hydraulic Hose (KB Series)Rp75.900
Mr. Flex Steel Wire Braided Hydraulic Hose R5 SeriesRp49.900
AEROQUIP Hydraulic Hose AssemblyRp649.900
Enerpac Hydraulic Hose AssemblyRp3.799.900
Sunflex Hose Hydraulic (Selang Hidrolik)Rp18.900
Bridgestone Hydraulic Hose (PA28 Series)Rp129.900
Enerpac Hydraulic Hose 700 Bar with CH-604, 3/8 NPT, .25inch I.D.Rp4.599.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)